Buy more than* S$200* and get FREE SHIPPING

  • Sjt Type Swivel Caster, Double Bearing, And Screw Type

Sjt Type Swivel Caster, Double Bearing, And Screw Type SJT-125GU, M16x40

5.00 (2)
Item.#
02541847
Mfr.#
SJT-125GU, M16x40
Package Qty.
1PC
Ship pack of
1
37.53 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Brake
None
Mounting Height (mm)
166
Material (Wheel)
Nylon foil urethane (B input)
Wheel Diameter (phi mm)
125
Model
SJT type Swivel
Attachment Height H (mm)
166
Turning Radius (mm)
97
Subtense(mm)
23
Wheel Width (mm)
32
Finishing (Metal Compatibletings)
unichro plating
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
120
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
34
Allowable Load (daN[kgf])
120[122.4]
Eccentricity (mm)
34
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion wheel of hammer knife
5
From Japan
On 2016-10-23 21:00:30
Just good wheel is not found when I was doing the remodeling of the hammer knife, was perfect I found looking on the net.
This review is about item#2542023.
Ogata farm tools of caster
5
From Japan
On 2014-03-07 17:55:28
Structure was saved by cheap price yet durable firmly. Since the wide variety can respond for the type of casters often We want to take advantage of the production of the future of the idea farming tools.
This review is about item#02542023.