Buy more than* S$200* and get FREE SHIPPING

  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper

SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper SJT-125WS, M16x40

Item.#
02542057
Mfr.#
SJT-125WS, M16x40
Package Qty.
1PC
Ship pack of
1
39.50 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Eccentricity E (mm)
34
Turning Radius (mm)
97
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Included
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
120
Wheel Width (mm)
32
Attachment Height H (mm)
166
Subtense(mm)
23
Material (Wheel)
Rubber (consists of B)
Model
SJT type Universal car
Shape
Universal car S
Screw Dimensions T
M16x2.0