Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper
  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper
  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper
  • SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper

SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper SJT-125WS, M20x40

Item.#
02542066
Mfr.#
SJT-125WS, M20x40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Allowable Load (daN)
120
Eccentricity E (mm)
34
Turning Radius (mm)
97
Finishing (Metal Compatibletings)
unichro plating
Brake
Per
Wheel Diameter D (phi mm)
125
Wheel Width (mm)
32
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
166
Subtense(mm)
30
Material (Wheel)
Rubber (B input)
Model
SJT type Swivel