Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel
  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel
  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel

Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel ST-100RH, M16x40

4.75 (4)
Item.#
02542766
Mfr.#
ST-100RH, M16x40
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Allowable Load (daN[kgf])
50[51.0]
Eccentricity (mm)
31
Subtense(mm)
23
Finishing (Metal Compatibletings)
unichro plating
Mounting Height (mm)
126
Wheel Width (mm)
25
Material (Wheel)
Hadogomu
Wheel Diameter (phi mm)
100
Brake
None
Model
ST-type Swivel
Turning Radius (mm)
82
2014 TRUSCO Published Page
1-2042
TRUSCO Part Number
360-9243
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
31
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For moving the roller conveyor
5
From Japan
On 2016-01-19 16:05:47
It is safe since the width of the wheel is thicker than that of the mass retailer. I think it is durable.
This review is about item#02543082.
Work chair
5
From Japan
On 2016-01-10 01:58:40
I attached it to the monotail iron work frame chair M - TLMS - C (45113284). It became a solid chair.
This review is about item#02543712.
To change the adjuster specification showcase to the caster specification
4
From Japan
On 2015-02-04 13:33:18
It can be used without problems. The mounting bolt part was too long, but it would be good if the length can be chosen.
This review is about item#02543107.
Replacing casters of dolly in use (repair)
5
From Japan
On 2014-09-09 23:30:47
To the carriage with the 75 Ø caster was attached to the one of 100 Φ with this repair as a machine. Absorption of irregularities increased more than expected, it got overcome as much as possible the cracks of asphalt, etc. It was the correct answer by size up. The thing itself is rolling, good direction with good performance with good directional change. In difficulty I ordered things with mounting screws M12, but inch size items arrived. Since I did not have a period to exchange it, I bought a new nut and used it, but I was surprised by a mistake not being monoterous.
This review is about item#02542757.