Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel ST-100RHS, W3/4x40

4.14 (7)
Item.#
02542827
Mfr.#
ST-100RHS, W3/4x40
Package Qty.
1PC
Ship pack of
1
15.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
Per
Model
ST-type Swivel
Turning Radius (mm)
82
Subtense(mm)
23
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Material (Wheel)
Hadogomu
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Allowable Load (daN[kgf])
50[51.0]
Eccentricity (mm)
31
Finishing (Metal Compatibletings)
unichro plating
Mounting Height (mm)
126
Wheel Width (mm)
25
Eccentricity E (mm)
31
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Attached to the underside of the shelf
5
From Japan
On 2016-01-19 16:00:34
Since unexpectedly width of the wheels is wide, and less likely to wear, I think that is there is durability. Than those of mass retailers, peace of mind in the thick.
This review is about item#02543125.
Moving apparatus
3
From Japan
On 2015-12-08 09:28:17
No common problem
This review is about item#02543274.
Movement of the conveyor
5
From Japan
On 2015-10-07 15:18:37
Remodeling to be able to move the conveyor that is used in the production. Smooth and we can use without any problems.
This review is about item#02542793.
Workbench of foot
5
From Japan
On 2015-05-03 19:26:57
Since the workbench itself been heavy to carry, but was purchased for the work table movement, can move in one person, the ability to use to enable a narrow space, was very helpful. Caster in the landscape, so you turning smoothly at the time of movement, I think that's what very good.
This review is about item#02543764.
Hobby of racing cart carriage casters
5
From Japan
On 2014-10-07 15:59:44
I use a hobby of racing kart carriage of caster, but now often very off-road. Carriage of caster of racing cart of normal hobby I of φ60 or 75, this is φ100. If the mounting screws of φ100, but those of other companies is not attached in M16 or M16 equivalent of inch screws, this is available in inches of equivalent M12. From the direction of any person of other Carter, usability is good enough to be asked where do I bought. Reasonable in also φ75 equivalent price. I regret that it was good if Torikaere to buy sooner.
This review is about item#02542793.
As a caster of the device
1
From Japan
On 2013-12-03 10:02:08
But screwed to the frame, it can not be tightened because the wrench is not applied in thin nut At least, head + of the screw - but I made somehow if expired Because it can not be shipped in a caster that is not fully tight, it was replaced by another one
This review is about item#02543764.
For carriage
5
From Japan
On 2013-07-08 23:04:03
It is products that are superior in cost performance.
This review is about item#02542793.