Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, W/Stopper, Rubber Wheel ST-50RHS, M12x35

4.14 (7)
Item.#
02543116
Mfr.#
ST-50RHS, M12x35
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
74
Shape
Universal car S
Subtense(mm)
21
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
50
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
27
Brake
Included
Model
ST type Universal car
Turning Radius (mm)
53
TRUSCO Part Number
379-7252
Wheel Diameter D (phi mm)
50
Wheel Width (mm)
28
Material (Wheel)
Hard rubber
Shaft Length L (mm)
35
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mounting under the shelf
5
From Japan
On 2016-01-19 16:00:34
Surprisingly because the width of the wheel is wide, I think that it is hard to wear and it has durability. It is thicker and more secure than those of mass retailers.
This review is about item#02543125.
Mobile device
3
From Japan
On 2015-12-08 09:28:17
Normally no problem
This review is about item#02543274.
Movement of conveyor
5
From Japan
On 2015-10-07 15:18:37
Modified to be able to move the conveyor used in production. It is smooth and can be used without problems.
This review is about item#02542793.
Work platform foot
5
From Japan
On 2015-05-03 19:26:57
Because the workbench itself was heavy, I bought it for moving the workbench, but I was able to move alone, it made it possible to use a narrow space effectively and it was very helpful. Even if the caster is sideways, I think that it is very good because it will turn smoothly when moving.
This review is about item#02543764.
Hobby racing cart conveyor casters
5
From Japan
On 2014-10-07 15:59:44
I am using it as a caster of a hobby's racing cart carrier, but it is very good for running performance. The ordinary hobby of the racing cart carrier caster is φ60 or 75, which is φ100. If the mounting screw is φ100, other companies' products can not be mounted with M16 or M16 equivalent screws, but this can be used with M12 equivalent inch. It is user-friendly enough that you can ask where you bought from a number of other Carter people. The price is equivalent to φ75 and reasonable. I regret that I should purchase it and replace it earlier.
This review is about item#02542793.
As equipment caster
1
From Japan
On 2013-12-03 10:02:08
To screw into the frame, the nut is thin and can not be tightened because the spanner is not hooked. At least, if something is done on the head of the screw it can be shipped with casters that are not tightened, so you can not ship it I replaced it.
This review is about item#02543764.
For dolly
5
From Japan
On 2013-07-08 23:04:03
It is a product with excellent cost performance.
This review is about item#02542793.