Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel
  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel
  • Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel

Screw-Type St Type Swivel Caster, Double Bearing, Rubber Wheel ST-65RH, UNF1/2x25

4.75 (4)
Item.#
02543256
Mfr.#
ST-65RH, UNF1/2x25
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
61
Subtense(mm)
21
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Screw Dimensions T
UNF1/2x20mountain
Eccentricity E (mm)
27
Shaft Length L (mm)
25
Attachment Height H (mm)
89
Allowable Load (daN[kgf])
50[51.0]
Eccentricity (mm)
27
Finishing (Metal Compatibletings)
Uni-chrome plated
Mounting Height (mm)
89
Wheel Width (mm)
25
Material (Wheel)
Hadogomu
Wheel Diameter (phi mm)
65
Brake
None
Model
ST-typeSwivel
Shape
Swivel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For the movement of the roller conveyor
5
From Japan
On 2016-01-19 16:05:47
Peace of mind than those of mass retailers, since the width of the wheel is thick. I think there durability.
This review is about item#02543082.
Work chair
5
From Japan
On 2016-01-10 01:58:40
Monotarou iron frame work chair It was attached to the M-TLMS-C (45113284). Very, it became a firm chair.
This review is about item#02543712.
For changing the showcase of the adjuster specifications caster specification
4
From Japan
On 2015-02-04 13:33:18
In particular, they are able to use without problems. Although mounting bolt portion is too long, maybe it is good if Erabere length.
This review is about item#02543107.
Caster replacement of the truck in use (repair)
5
From Japan
On 2014-09-09 23:30:47
It was re-attached to the things of 100φ the opportunity this time of repairs to the truck, which was equipped with a caster of 75φ until now. Absorption of uneven than expected rises, looks like me as sweet as a nut over the asphalt of the crack, etc., was the correct answer to a size up. Thing itself is also rolling, good goods with sufficient performance with direction conversion. I mounting screw portion has ordered those of M12 Speaking flame, but I received a thing of inch size. There was no time to be replaced was used to buy the nut new, but I was surprised at Monotarou Rashikara unexpected mistake.
This review is about item#02542757.