Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel SUS-ET-100N

Item.#
02544464
Mfr.#
SUS-ET-100N
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
None
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Turning Radius (mm)
82
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
100
Material (Wheel)
Nylon
Allowable Load (daN)
60
Eccentricity E (mm)
31
Attachment Height H (mm)
126
Subtense(mm)
21
Model
SUS-ET-type Swivel