Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel SUS-ET-100N

Item.#
02544473
Mfr.#
SUS-ET-100N
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
None
Allowable Load (daN)
60
Eccentricity E (mm)
31
Attachment Height H (mm)
126
Subtense(mm)
21
Model
SUS-ET-type Swivel
Material (Wheel)
Nylon
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M16x1.75
Shaft Length L (mm)
40
Turning Radius (mm)
82
Wheel Width (mm)
25
Wheel Diameter (phi mm)
100