Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel SUS-ET-100NS

Item.#
02544491
Mfr.#
SUS-ET-100NS
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
Per
Model
SUS-ET-type Swivel
Screw Dimensions T
M16x1.75
Shaft Length L (mm)
40
Turning Radius (mm)
82
Allowable Load (daN[kgf])
60[61.2]
Eccentricity (mm)
31
Mounting Height (mm)
126
Material (Wheel)
Nylon
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
31
Attachment Height H (mm)
126
Subtense(mm)
21
Wheel Width (mm)
25
Wheel Diameter (phi mm)
100