Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel SUS-ET-100RHS, M12x35

Item.#
02544561
Mfr.#
SUS-ET-100RHS, M12x35
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Eccentricity (mm)
31
Mounting Height (mm)
126
Wheel Width (mm)
25
Wheel Diameter (phi mm)
100
Brake
Per
Model
SUS-ET-type Swivel
Attachment Height H (mm)
126
Turning Radius (mm)
82
Material (Wheel)
Gum
Subtense(mm)
21
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
31
Shaft Length L (mm)
35
Allowable Load (daN[kgf])
50[51.0]