Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel SUS-ET-100RHS, M16x40

Item.#
02544577
Mfr.#
SUS-ET-100RHS, M16x40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
25
Wheel Diameter (phi mm)
100
Brake
Per
Model
SUS-ET-type Swivel
Attachment Height H (mm)
126
Turning Radius (mm)
82
Subtense(mm)
21
Wheel Diameter D (phi mm)
100
Material (Wheel)
Gum
Allowable Load (daN)
50
Screw Dimensions T
M16x1.75
Eccentricity E (mm)
31
Shaft Length L (mm)
40
Allowable Load (daN[kgf])
50[51.0]
Eccentricity (mm)
31
Mounting Height (mm)
126