Buy more than* S$200* and get FREE SHIPPING

  • Screw-In Swivel Caster
  • Screw-In Swivel Caster
  • Screw-In Swivel Caster

Screw-In Swivel Caster

5.00 (1)
Item.#
02544586
Package Qty.
1PC
Ship pack of
1
21.05 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Allowable Load (daN[kgf])
60[61.2]
Subtense(mm)
21
Wheel Width (mm)
28
Material (Wheel)
Nylon foil urethane car
Brake
None
Model
SUS over ET type universal car
Shape
Freely cars
Attachment Height H (mm)
126
Turning Radius (mm)
82
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
31
Shaft Length L (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remodeling of the chair
5
From Japan
On 2013-01-20 12:30:34
We consider the simultaneous purchase this caster and thin spanner. Opposite side being advertised is Mr. Yu Aye caster Whereas a 23 If you look at the specifications you that it is M16 of opposite sides 23, but the case of M12, was made with the opposite side 21. Which is correct? After if you can tell me the thickness of the wrench to use for this caster is how much of the appropriate I hope.
This review is about item#02544586.