Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel SUS-ET-50NS

Item.#
02544631
Mfr.#
SUS-ET-50NS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Subtense(mm)
19
Wheel Diameter (phi mm)
50
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
22
Attachment Height H (mm)
68
Shape
Universal car S
Material (Wheel)
Nylon
Wheel Width (mm)
21
Brake
Included
Model
SUS-ET type Universal car
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Turning Radius (mm)
49