Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel SUS-ET-50RS M12x35

Item.#
02544656
Mfr.#
SUS-ET-50RS M12x35
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Eccentricity E (mm)
22
Shaft Length L (mm)
35
Allowable Load (daN[kgf])
30[30.6]
Eccentricity (mm)
22
Shape
Swivel S
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Screw Dimensions T
M12x1.75
Material (Wheel)
Gum
Model
SUS-ET type Swivel
Attachment Height H (mm)
68
Turning Radius (mm)
49
Subtense(mm)
19
Mounting Height (mm)
68
Wheel Width (mm)
20
Wheel Diameter (phi mm)
50
Brake
Attached to