Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel SUS-ET-65N

Item.#
02544683
Mfr.#
SUS-ET-65N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
None
Wheel Width (mm)
21
Wheel Diameter (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
23
Attachment Height H (mm)
85
Material (Wheel)
Nylon
Subtense(mm)
19
Model
SUS-ET-type Swivel
Wheel Diameter D (phi mm)
65
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Turning Radius (mm)
56