Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel SUS-ET-65NS

Item.#
02544692
Mfr.#
SUS-ET-65NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Diameter (phi mm)
65
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
23
Attachment Height H (mm)
85
Subtense(mm)
19
Material (Wheel)
Nylon
Brake
Per
Model
SUS-ET-type Swivel
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Turning Radius (mm)
57
Wheel Width (mm)
21