Buy more than* S$200* and get FREE SHIPPING

  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel SUS-ET-65RHS, M12x35

Item.#
02544717
Mfr.#
SUS-ET-65RHS, M12x35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Eccentricity (mm)
23
Mounting Height (mm)
85
Wheel Width (mm)
21
Wheel Diameter (phi mm)
65
Brake
Per
Model
SUS-ET-type Swivel
Attachment Height H (mm)
85
Turning Radius (mm)
57
Material (Wheel)
Gum
Subtense(mm)
19
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
30
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
23
Shaft Length L (mm)
35
Allowable Load (daN[kgf])
30[30.6]