Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double Bearing, Nylon Wheel SUS-ET-75N

Item.#
02544744
Mfr.#
SUS-ET-75N
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Brake
None
Shaft Length L (mm)
35
Turning Radius (mm)
65
Wheel Width (mm)
21
Wheel Diameter (phi mm)
75
Allowable Load (daN)
50
Material (Wheel)
Nylon
Eccentricity E (mm)
27
Attachment Height H (mm)
95
Subtense(mm)
19
Model
SUS-ET-type Swivel
Wheel Diameter D (phi mm)
75
Screw Dimensions T
M12x1.75