Buy more than* S$200* and get FREE SHIPPING

  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel
  • Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel

Screwed-Type Sus-Et Type Swivel Caster, Double BearingWith Stopper, Nylon Wheel SUS-ET-75NS

Item.#
02544753
Mfr.#
SUS-ET-75NS
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Eccentricity E (mm)
27
Attachment Height H (mm)
95
Subtense(mm)
19
Wheel Width (mm)
21
Wheel Diameter (phi mm)
75
Brake
Per
Material (Wheel)
Nylon
Model
SUS-ET-type Swivel
Screw Dimensions T
M12x1.75
Shaft Length L (mm)
35
Turning Radius (mm)
65
Allowable Load (daN[kgf])
50[51.0]
Eccentricity (mm)
27
Mounting Height (mm)
95