Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel
  • Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel

Screw Type St Swivel Caster, Double Bearing, Stopper, Rubber Wheel SUS-ET-75RHS, M12x35

Item.#
02544771
Mfr.#
SUS-ET-75RHS, M12x35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Attachment Height H (mm)
95
Turning Radius (mm)
65
Subtense(mm)
19
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
27
Shaft Length L (mm)
35
Material (Wheel)
Gum
Allowable Load (daN[kgf])
40[40.8]
Eccentricity (mm)
27
Mounting Height (mm)
95
Wheel Width (mm)
21
Wheel Diameter (phi mm)
75
Brake
Per
Model
SUS-ET-type Swivel