Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plate-Type SUS-SG Swivel Caster, Double Bearing
  • Plate-Type SUS-SG Swivel Caster, Double Bearing
  • Plate-Type SUS-SG Swivel Caster, Double Bearing
  • Plate-Type SUS-SG Swivel Caster, Double Bearing

Plate-Type SUS-SG Swivel Caster, Double Bearing SUS-SG-65RH

Item.#
02544884
Mfr.#
SUS-SG-65RH
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Dimensions XxY (mm)
55x42
Brake
None
Attachment Height H (mm)
85
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
27
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Model
SUS-SG type Swivel
Turning Radius (mm)
61
Material (Wheel)
Hadogomu
Allowable Load (daN)
50