Buy more than* S$200* and get FREE SHIPPING

  • Plate-Type SUS-SG Swivel Caster, Double Bearing
  • Plate-Type SUS-SG Swivel Caster, Double Bearing
  • Plate-Type SUS-SG Swivel Caster, Double Bearing

Plate-Type SUS-SG Swivel Caster, Double Bearing SUS-SG-75RH

Item.#
02544963
Mfr.#
SUS-SG-75RH
Package Qty.
1PC
Ship pack of
1
18.22 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Dimensions XxY (mm)
55x42
Brake
None
Shape
Swivel
Allowable Load (daN)
60
Attachment Height H (mm)
93
Wheel Width (mm)
25
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Model
SUS-SG type Swivel
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
28
Turning Radius (mm)
66
Material (Wheel)
HARD