Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Steel Plate Wheel Urethane, W/Bearing

Wheel, Steel Plate Wheel Urethane, W/Bearing UW-100

5.00 (1)
Item.#
02545532
Mfr.#
UW-100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Hub Width (mm)
42
Wheel Width (mm)
32
Model
UW type
TRUSCO Part Number
296-3515
Allowable Load (daN)
180
Hole Diameter (phi mm)
12.2
Wheel Diameter (phi mm)
100
Compatible Body
J series
Material (Wheel)
Urethane made from sheet-steel wheel (with B)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine wheels
5
From Japan
On 2014-02-08 14:44:17
I am very happy I want rubber wheels with 12 mm inside diameter with rubber wheels
This review is about item#02545557.