Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Steel Plate Wheel Urethane, W/Bearing

Wheel, Steel Plate Wheel Urethane, W/Bearing UW-130

5.00 (1)
Item.#
02545541
Mfr.#
UW-130
Package Qty.
1PC
Ship pack of
1
35.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For general use
Wheel Diameter (phi mm)
130
Compatible Body
J series
Allowable Load (daN)
250
Hole Diameter (phi mm)
20.2
Wheel Width (mm)
35
Model
UW type
TRUSCO Part Number
296-3523
Hub Width (mm)
53
Material (Wheel)
Urethane made from sheet-steel wheel (with B)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine wheels
5
From Japan
On 2014-02-08 14:44:17
I am very happy I want rubber wheels with 12 mm inside diameter with rubber wheels
This review is about item#02545557.