Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Steel Plate Wheel Urethane, W/Bearing

Wheel, Steel Plate Wheel Urethane, W/Bearing UW-200

5.00 (1)
Item.#
02545566
Mfr.#
UW-200
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Application
For general use
Wheel Width (mm)
42
Model
UWtype
TRUSCO Part Number
296-3540
Allowable Load (daN)
400
Material (Wheel)
Steelfoilmadeofurethane(Binput)
Hole Diameter (phi mm)
20.2
Wheel Diameter (phi mm)
200
Compatible Body
J-series
2014 TRUSCO Published Page
1-2019
Hub Width (mm)
56
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine wheels
5
From Japan
On 2014-02-08 14:44:17
I am very happy I want rubber wheels with 12 mm inside diameter with rubber wheels
This review is about item#02545557.