Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing

J Type Swivel Caster, Urethane Wheels , Double Bearing UWJ-100

Item.#
02545584
Mfr.#
UWJ-100
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Model
J type Universal car
Attachment Height H (mm)
144
Eccentric
32
Mounting Dimensions XxY (mm)
74x74(67x67)
Brake
None
TRUSCO Part Number
296-3345
Allowable Load (daN)
180
Material (Wheel)
Urethane (with B )
Shape
Universal car
Turning Radius (mm)
82
Mounting Seat A x B (mm)
95x95
Wheel Width (mm)
32
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32