Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing

J Type Swivel Caster, Urethane Wheels , Double Bearing UWJ-130

Item.#
02545602
Mfr.#
UWJ-130
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Model
J type Universal car
Mounting Dimensions XxY (mm)
82x82(75x75)
Brake
None
TRUSCO Part Number
296-3361
Allowable Load (daN)
250
Attachment Height H (mm)
177
Eccentric
40
Material (Wheel)
Urethane (with B )
Shape
Universal car
Wheel Width (mm)
35
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
40
Turning Radius (mm)
105
Mounting Seat A x B (mm)
105x105