Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing

J Type Swivel Caster, Urethane Wheels , Double Bearing UWJ-150

Item.#
02545627
Mfr.#
UWJ-150
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Model
J type Universal car
Allowable Load (daN)
300
Attachment Height H (mm)
198
Eccentric
40
Mounting Dimensions XxY (mm)
94x94(87x87)
Brake
None
TRUSCO Part Number
296-3388
Material (Wheel)
Urethane (with B )
Shape
Universal car
Eccentricity E (mm)
40
Turning Radius (mm)
115
Mounting Seat A x B (mm)
120x120
Wheel Width (mm)
38
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150