Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing

J Type Swivel Caster, Urethane Wheels , Double Bearing UWJ-200

Item.#
02545645
Mfr.#
UWJ-200
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Model
J TYPE UNIVERSAL CAR
Attachment Height H (mm)
250
Eccentric
56
Mounting Dimensions XxY (mm)
115x115 (105x105)
Brake
Pear
TRUSCO Part Number
296-3400
Allowable Load (daN)
400
Material (Wheel)
Urethane (with B )
Shape
Universal car
Turning Radius (mm)
156
Mounting Seat A x B (mm)
140 x 140
Wheel Width (mm)
42
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
56