Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing
  • J Type Swivel Caster, Urethane Wheels , Double Bearing

J Type Swivel Caster, Urethane Wheels , Double Bearing UWJ-75

Item.#
02545663
Mfr.#
UWJ-75
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Model
J TYPE UNIVERSAL CAR
Wheel Width (mm)
31
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
26
Turning Radius (mm)
64
Mounting Seat A x B (mm)
82 x 82
Material (Wheel)
Urethane (with B )
Shape
Universal car
Brake
Pear
TRUSCO Part Number
296-3418
Allowable Load (daN)
120
Attachment Height H (mm)
103
Eccentric
26
Mounting Dimensions XxY (mm)
63 x 63