Buy more than* S$200* and get FREE SHIPPING

  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake UWJB-130(R)

4.00 (1)
Item.#
02545681
Mfr.#
UWJB-130(R)
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
Stopper, right side
Mounting Dimensions XxY (mm)
82x82(75x75)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.