Buy more than* S$200* and get FREE SHIPPING

  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake UWJB-200(R)

4.00 (1)
Item.#
02545706
Mfr.#
UWJB-200(R)
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentric
56
Model
JB type Universal car
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
56
TRUSCO Part Number
296-3299
Specification
Stopper, right side
Brake
Attached (Double stopper , right-hand side)
Mounting Seat A x B (mm)
140x140
Mounting Dimensions XxY (mm)
115x115(105x105)
Wheel Width (mm)
42
Material (Wheel)
Urethane (with B )
Allowable Load (daN)
400
Shape
Universal car S
Attachment Height H (mm)
250
Turning Radius (mm)
156
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.