Buy more than* S$200* and get FREE SHIPPING

  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake
  • JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake

JB Type Swivel Caster, Urethane Wheel, Double Bearing, with Lever Type Double Brake UWJB-75(R)

4.00 (1)
Item.#
02545715
Mfr.#
UWJB-75(R)
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
63x63
Wheel Width (mm)
31
Material (Wheel)
Urethane (with B )
Allowable Load (daN)
120
Shape
Universal car S
Attachment Height H (mm)
103
Turning Radius (mm)
64
Mounting Seat A x B (mm)
82x82
Brake
Attached (Double stopper , right-hand side)
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
26
TRUSCO Part Number
296-3302
Specification
Stopper, right side
Eccentric
26
Model
JB type Universal car
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Because of movement during machine maintenance
4
From Japan
On 2016-07-04 13:27:37
It is possible to achieve a level with no problem in terms of cost.
This review is about item#02545715.