Buy more than* S$200* and get FREE SHIPPING

  • K Type Rigid Caster, Urethane Wheel) Uw
  • K Type Rigid Caster, Urethane Wheel) Uw
  • K Type Rigid Caster, Urethane Wheel) Uw

K Type Rigid Caster, Urethane Wheel) Uw UWK-130

2.00 (1)
Item.#
02545742
Mfr.#
UWK-130
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Weight (g)
1.64
Mounting Hole Diameter P(mm)
11.5
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
250
Attachment Height H (mm)
177
Mounting Dimensions XxY (mm)
100 x 56
Finishing (Metal Compatibletings)
UNIQLO plating
Wheel Width (mm)
42
Material (Wheel)
Urethane (B input)
Model
K type fixed cars
Shape
Fixed cars
TRUSCO Part Number
296-3477
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
137 x 93
2014 TRUSCO Published Page
1-2019
Allowable Load (N)
2451
Allowable Load (kgf)
250
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work platform foot
2
From Japan
On 2017-07-24 09:21:53
Although we purchased on the day shipping, we did not receive the item even after waiting for 2 days, so we confirmed from the purchase history that it was scheduled to ship after 5 days. I want it soon so I chose the item shipped on the same day, which makes no sense at all. There was a similar thing before, so I want you to manage inventory securely.
This review is about item#2545742.