Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • K Type Rigid Caster, Urethane Wheel) Uw
  • K Type Rigid Caster, Urethane Wheel) Uw
  • K Type Rigid Caster, Urethane Wheel) Uw
  • K Type Rigid Caster, Urethane Wheel) Uw

K Type Rigid Caster, Urethane Wheel) Uw UWK-150

2.00 (1)
Item.#
02545751
Mfr.#
UWK-150
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Model
Kfixed-car
Shape
Fixedcars
TRUSCO Part Number
296-3485
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
137x93
2014 TRUSCO Published Page
1-2019
Wheel Width (mm)
45
Material (Wheel)
Urethane(Binput)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
300
Attachment Height H (mm)
198
Mounting Dimensions XxY (mm)
100x56
Finishing (Metal Compatibletings)
Uni-chrome plated
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work platform foot
2
From Japan
On 2017-07-24 09:21:53
Although we purchased on the day shipping, we did not receive the item even after waiting for 2 days, so we confirmed from the purchase history that it was scheduled to ship after 5 days. I want it soon so I chose the item shipped on the same day, which makes no sense at all. There was a similar thing before, so I want you to manage inventory securely.
This review is about item#2545742.