Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar
  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar
  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar

Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar W-100

4.42 (19)
Item.#
02545785
Mfr.#
W-100
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For general use
Model
W type
Conformity Number
J series, SJ series
Hole Diameter (phi mm)
12.2
Wheel Diameter (phi mm)
100
Material (Wheel)
Steel plate foil made rubber (consists of B)
Allowable Load (daN)
100
Hub Width (mm)
42
Wheel Width (mm)
32
TRUSCO Part Number
296-3817
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
When repairing engine type welding machine
5
From Japan
On 2018-03-17 21:36:39
It withstands load-bearing capacity and can move smoothly without deformation.
This review is about item#2545812.
Package transportation
5
From Japan
On 2018-03-01 14:36:10
The truck of your hard work was replaced with a trolley that was the easiest to change as a replacement. it's the best! !
This review is about item#2545846.
Fixed casters for serving wheels Wheel exchange.
4
From Japan
On 2017-11-08 14:33:45
Catering car fixed casters I used for many years became grubby sounds and became heavy so I exchanged. I got lighter, but I hear a collision sound. Those who set and exchange freely castor hammer products are smooth and there is no sound. There may also be a relationship of the thickness of the shaft (the person exchanged only for wheels, 12 mm, those who exchanged universal set is 20 mm).
This review is about item#2545821.
When carrying packages
3
From Japan
On 2017-08-11 18:08:02
Movement is also very smooth with bearings, and the place where the durability of the rubber of the tire is worrisome.
This review is about item#2545794.
Exchange of PRESTAR dolly wheels
4
From Japan
On 2017-03-28 14:50:07
I used it for exchanging the wheels of the PRESTAR bogie. The size was hard to find and it reached this wheel. The movement of the dolly after exchange is like a brand new one.
This review is about item#2545803.
Hand winch clen
5
From Japan
On 2016-07-06 18:08:36
It gently turns without rust even outside.
This review is about item#02545837.
Wheel change of dolly
5
From Japan
On 2016-05-12 11:17:45
Is pleased
This review is about item#02545846.
Transport cart
5
From Japan
On 2016-05-06 14:56:26
It was a lightweight, entering bearings and small turning was a good product that I used for the wheels of a lightweight object carriage.
This review is about item#02545821.
Movement of goods inside and outside the factory
3
From Japan
On 2016-04-21 01:40:31
Since it is the initial use, we have withstood use without trouble. As time goes on, rubber reduction and bearing problems will come out but I hope that it can be used for a long time.
This review is about item#02545803.
Exchange of wheels of cargo dolly
5
From Japan
On 2016-04-05 17:10:07
I am very satisfied. Early response, I will do.
This review is about item#02545821.