Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar
  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar
  • Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar

Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar W-130

4.43 (21)
Item.#
02545812
Mfr.#
W-130
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For general use
Model
W type
Hub Width (mm)
53
Wheel Width (mm)
40
TRUSCO Part Number
296-3825
Material (Wheel)
Steel plate foil made rubber (consists of B)
Conformity Number
J series
Hole Diameter (phi mm)
20.2
Wheel Diameter (phi mm)
130
Allowable Load (daN)
180
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
Dolly gear
4
From Japan
On 2018-05-16 18:00:15
I bought four, but I do not know whether it is one manufacturer of another company There was a difference in one marking I got the size because it is the same.
This review is about item#2545785.
Transport machine maintenance
5
From Japan
On 2018-04-24 01:10:28
Purchased as a replacement part because the tire of the transporter used for years has worn out. It can be used without problems.
This review is about item#02545855.
When repairing engine type welding machine
5
From Japan
On 2018-03-17 21:36:39
It withstands load-bearing capacity and can move smoothly without deformation.
This review is about item#2545812.
Package transportation
5
From Japan
On 2018-03-01 14:36:10
The truck of your hard work was replaced with a trolley that was the easiest to change as a replacement. it's the best! !
This review is about item#2545846.
Fixed casters for serving wheels Wheel exchange.
4
From Japan
On 2017-11-08 14:33:45
Catering car fixed casters I used for many years became grubby sounds and became heavy so I exchanged. I got lighter, but I hear a collision sound. Those who set and exchange freely castor hammer products are smooth and there is no sound. There may also be a relationship of the thickness of the shaft (the person exchanged only for wheels, 12 mm, those who exchanged universal set is 20 mm).
This review is about item#2545821.
When carrying packages
3
From Japan
On 2017-08-11 18:08:02
Movement is also very smooth with bearings, and the place where the durability of the rubber of the tire is worrisome.
This review is about item#2545794.
Exchange of PRESTAR dolly wheels
4
From Japan
On 2017-03-28 14:50:07
I used it for exchanging the wheels of the PRESTAR bogie. The size was hard to find and it reached this wheel. The movement of the dolly after exchange is like a brand new one.
This review is about item#2545803.
Hand winch clen
5
From Japan
On 2016-07-06 18:08:36
It gently turns without rust even outside.
This review is about item#02545837.
Wheel change of dolly
5
From Japan
On 2016-05-12 11:17:45
Is pleased
This review is about item#02545846.
Transport cart
5
From Japan
On 2016-05-06 14:56:26
It was a lightweight, entering bearings and small turning was a good product that I used for the wheels of a lightweight object carriage.
This review is about item#02545821.