Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type
  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type
  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type

J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type WJ-100

5.00 (2)
Item.#
02545864
Mfr.#
WJ-100
Package Qty.
1PC
Ship pack of
1
23.86 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car
TRUSCO Part Number
296-3647
Eccentricity E (mm)
32
Turning Radius (mm)
82
Bore Diameter P (phi mm)
11
Material (Wheel)
Rubber ( input B)
Wheel Diameter (phi mm)
100
Brake
Pear
Model
J TYPE UNIVERSAL CAR
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Attachment Height H (mm)
144
Mounting Seat A x B (mm)
95 x 95
Wheel Width (mm)
32
Mounting Dimentsion X x Y(X' x Y')(mm)
74x74 (67x67)
Mounting Hole Diameter P(mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sign during the movement for shops
5
From Japan
On 2016-12-21 16:53:04
It survives They will smooth movement at the time of sign move.
This review is about item#2545864.
Use as a stand for the caster of the welder in a factory.
5
From Japan
On 2014-05-07 15:03:06
Conventionally, had been using a third-party product, performance is comparable, the price and it is inexpensive compared to the previous one, is glad the reach as soon as you request. Since the factory can also be immediately improved We are delighted and make progress work.
This review is about item#02545864.