Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type
  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type
  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type

J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type WJ-130

5.00 (3)
Item.#
02545882
Mfr.#
WJ-130
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car
Wheel Diameter (phi mm)
130
Brake
Pear
TRUSCO Part Number
296-3663
Eccentricity E (mm)
40
Turning Radius (mm)
105
Bore Diameter P (phi mm)
11
Material (Wheel)
Rubber ( input B)
Model
J TYPE UNIVERSAL CAR
Mounting Dimentsion X x Y(X' x Y')(mm)
82x82 (75x75)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
180
Attachment Height H (mm)
177
Mounting Seat A x B (mm)
105x105
Wheel Width (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When moving the rack
5
From Japan
On 2017-10-31 16:14:15
I was searching for years. 34 years I was tolerating the rack I was using because it was difficult to move, but I finally found it. Thank you for the amateur's easy-to-understand illustration. But the amount was large to search and it was a little hard.
This review is about item#2546022.
When a store sign is moved
5
From Japan
On 2016-12-21 16:53:04
It will be helpful because it will make a smooth movement when moving on signboard.
This review is about item#2545864.
It is used as a caster for the stand of the welding machine in the factory.
5
From Japan
On 2014-05-07 15:03:06
Previously, we used other companies' products, but the performance is equivalent, the price is inexpensive compared to the previous one, and I am glad that you can receive it as soon as you ask. We are pleased that our work can be improved as the factory side can improve immediately.
This review is about item#02545864.