Buy more than* S$200* and get FREE SHIPPING

  • J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type

J Type Swivel Caster, Rubber Wheel Double Bearing, Plate Type WJ-150

5.00 (2)
Item.#
02545907
Mfr.#
WJ-150
Package Qty.
1PC
Ship pack of
1
40.31 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car
TRUSCO Part Number
296-3680
Eccentricity E (mm)
40
Turning Radius (mm)
115
Bore Diameter P (phi mm)
11
Material (Wheel)
Rubber ( input B)
Wheel Diameter (phi mm)
150
Brake
Pear
Model
J TYPE UNIVERSAL CAR
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
200
Attachment Height H (mm)
198
Mounting Seat A x B (mm)
120 x 120
Wheel Width (mm)
40
Mounting Dimentsion X x Y(X' x Y')(mm)
94x94 (87x87)
Mounting Hole Diameter P(mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When a store sign is moved
5
From Japan
On 2016-12-21 16:53:04
It will be helpful because it will make a smooth movement when moving on signboard.
This review is about item#2545864.
It is used as a caster for the stand of the welding machine in the factory.
5
From Japan
On 2014-05-07 15:03:06
Previously, we used other companies' products, but the performance is equivalent, the price is inexpensive compared to the previous one, and I am glad that you can receive it as soon as you ask. We are pleased that our work can be improved as the factory side can improve immediately.
This review is about item#02545864.