Buy more than* S$200* and get FREE SHIPPING

  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type
  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type
  • J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type

J2 Swivel Caster, Rubber Wheel And Double Bearing, Plate Type WJ2-130

5.00 (2)
Item.#
02545943
Mfr.#
WJ2-130
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Eccentric
40
Turning Radius (mm)
105
Mounting Dimensions XxY (mm)
80x80(75x75)
Material (Wheel)
Rubber(Binput)
2014 TRUSCO Published Page
1-1988
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
160
Attachment Height H (mm)
170
Allowable Load (daN[kgf])
180[183.6]
Eccentricity E (mm)
40
Wheel Width (mm)
40
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Diameter (phi mm)
130
Brake
None
Model
J2-inchSwivel
Shape
Swivel
TRUSCO Part Number
379-8054
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For resin box to put dust
5
From Japan
On 2016-12-05 15:09:50
Since it was the same size and cheap as genuine parts, purchase. Durability also does not change, so we plan to purchase it in the future.
This review is about item#2455537.
For loading goods, others
5
From Japan
On 2016-10-29 19:20:50
The bearings of the universal cars of the plastic bogie we used have worn out, play and play have come out, so we measured the dimensions and worn the caster of interest. Although it is natural, it was quieter than before, but the load capacity and rigidity were up, but the weight of the truck was a little heavier than before.
This review is about item#2545943.