Buy more than* S$200* and get FREE SHIPPING

  • J2 Type Swivel Caster, Rubber Wheel, Double Bearing) With Stopper
  • J2 Type Swivel Caster, Rubber Wheel, Double Bearing) With Stopper
  • J2 Type Swivel Caster, Rubber Wheel, Double Bearing) With Stopper

J2 Type Swivel Caster, Rubber Wheel, Double Bearing) With Stopper WJ2-130S

4.00 (1)
Item.#
02545952
Mfr.#
WJ2-130S
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
40
Attachment Height H (mm)
170
Finishing (Metal Compatibletings)
unichro plating
Brake
Per
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
40
Mounting Dimensions XxY (mm)
80x80(75x75)
Allowable Load (daN)
160
Turning Radius (mm)
108
Material (Wheel)
Rubber (B input)
Model
J2-inch Swivel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For resin box to put dust
4
From Japan
On 2016-12-05 15:07:17
Since it was the same size and cheap as genuine parts, purchase. Durability will not change and so will be purchased again
This review is about item#2545977.