Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper
  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper
  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper WJB-100(R)

5.00 (2)
Item.#
02546031
Mfr.#
WJB-100(R)
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
32
Attachment Height H (mm)
144
Turning Radius (mm)
82
Eccentric
32
Bore Diameter P (phi mm)
11
Mounting Dimentsion X x Y(X' x Y')(mm)
74x74(67x67)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Model
JB type Universal car
Shape
Universal car S
TRUSCO Part Number
296-3566
Mounting Seat A x B (mm)
95x95
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Rubber (consists of B)
Wheel Diameter (phi mm)
100
Brake
Attached (Double stopper , right-hand side)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When a store sign is moved
5
From Japan
On 2017-02-21 08:26:51
It moves smoothly when moving. The stopper is double so I am satisfied.
This review is about item#02546031.
Truck casters -
5
From Japan
On 2015-04-17 23:00:54
· It was easy to wear it. · The price is reasonable · will be continued to purchase in the future
This review is about item#02546065.