Buy more than* S$200* and get FREE SHIPPING

  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper
  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper
  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper WJB-130(R)

5.00 (2)
Item.#
02546047
Mfr.#
WJB-130(R)
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Height (mm)
177
Mounting Dimentsion X x Y(X' x Y')(mm)
82x82 (75x75)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
180
Model
JB type Universal car
Shape
Universal car S
TRUSCO Part Number
296-3574
Mounting Seat A x B (mm)
105x105
Bore Diameter P (phi mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
40
Material (Wheel)
Rubber ( input B)
Wheel Diameter (phi mm)
130
Eccentricity E (mm)
40
Attachment Height H (mm)
177
Turning Radius (mm)
108
Eccentric
40
Allowable Load (daN[kgf])
180[183.6]
Brake
Attached (Double stopper , right-hand side).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When a store sign is moved
5
From Japan
On 2017-02-21 08:26:51
It moves smoothly when moving. The stopper is double so I am satisfied.
This review is about item#02546031.
Truck casters -
5
From Japan
On 2015-04-17 23:00:54
· It was easy to wear it. · The price is reasonable · will be continued to purchase in the future
This review is about item#02546065.