Buy more than* S$200* and get FREE SHIPPING

  • Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper

Jb Type Swivel Caster, Rubber Wheel , Double Bearing ) Lever Type With Double Stopper WJB-150(R)

5.00 (2)
Item.#
02546056
Mfr.#
WJB-150(R)
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter P (phi mm)
11
Mounting Dimentsion X x Y(X' x Y')(mm)
94x94 (87x87)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
200
Model
JB type Universal car
Shape
Universal car S
TRUSCO Part Number
296-3582
Mounting Seat A x B (mm)
120 x 120
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
40
Material (Wheel)
Rubber ( input B)
Wheel Diameter (phi mm)
150
Eccentricity E (mm)
40
Attachment Height H (mm)
198
Turning Radius (mm)
115
Eccentric
40
Brake
Attached (Double stopper , right-hand side).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sign during the movement for shops
5
From Japan
On 2017-02-21 08:26:51
Us moving in the movement at the time smoothly. Since the stopper is made to double, Satisfaction to have.
This review is about item#02546031.
Trolley casters -
5
From Japan
On 2015-04-17 23:00:54
Simple seated Sha was Suka'. Price is also affordable · We will continue purchase plan
This review is about item#02546065.