Buy more than* S$200* and get FREE SHIPPING

  • K-Rigid Caster, Rubber Wheels
  • K-Rigid Caster, Rubber Wheels
  • K-Rigid Caster, Rubber Wheels

K-Rigid Caster, Rubber Wheels WK-100

5.00 (1)
Item.#
02546092
Mfr.#
WK-100
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Material (Wheel)
Rubber ( input B)
Model
K type fixed vehicle
TRUSCO Part Number
296-3761
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
100
Mounting Seat A x B (mm)
115 x 80
Wheel Width (mm)
32
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Pear
Shape
Fixed vehicle
Mounting Dimentsion X x Y(X' x Y')(mm)
80 x 45
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
144
Bore Diameter P (phi mm)
11
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as caster of butt welding machine
5
From Japan
On 2014-05-26 17:41:36
Because the delivery date is fast, the price is cheap, the quality of the goods has not changed, so we can improve on immediate fighting force.
This review is about item#02546092.