K-Rigid Caster, Rubber Wheels WK-150
(1)
Item.#
02546117
Mfr.#
WK-150
Package Qty.
1PC
Ship pack of
1
Item Feature
Eccentricity E (mm)
-
Material (Wheel)
Rubber ( input B)
Model
K type fixed vehicle
Mounting Dimentsion X x Y(X' x Y')(mm)
100 x 56
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
198
Bore Diameter P (phi mm)
11
Wheel Diameter (phi mm)
150
TRUSCO Part Number
296-3787
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Pear
Shape
Fixed vehicle
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
200
Mounting Seat A x B (mm)
137 x 93
Wheel Width (mm)
40
Allowable Load (daN[kgf])
200[204.0]
Mounting Height (mm)
198
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Used as caster of butt welding machine
From Japan
On 2014-05-26 17:41:36
Because the delivery date is fast, the price is cheap, the quality of the goods has not changed, so we can improve on immediate fighting force.
Customers Who Bought This Item Also Bought
Top