Buy more than* S$200* and get FREE SHIPPING

  • K2 Type Rigid Caster , Rubber Wheel
  • K2 Type Rigid Caster , Rubber Wheel
  • K2 Type Rigid Caster , Rubber Wheel

K2 Type Rigid Caster , Rubber Wheel WK2-130

Item.#
02546135
Mfr.#
WK2-130
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel Width (mm)
40
Mounting Seat A x B (mm)
102x102
Material (Wheel)
Rubber (B input)
Model
K2-inch fixed car
Attachment Height H (mm)
170
Mounting Dimensions XxY (mm)
80x80(75x75)
Brake
None
Finishing (Metal Compatibletings)
unichro plating
Wheel Diameter D (phi mm)
130
Allowable Load (daN)
160