Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit 13mm
  • Drill Bit 13mm
  • Drill Bit 13mm
  • Drill Bit 13mm

Drill Bit 13mm 14

3.94 (18)
Package Qty.
Ship pack of
25.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Black surface treatment
Shank Diameter (phi mm)
Overall Length (mm)
Blade Diameter (phi mm)
Point Angle (Degree)
Flute Length (mm)
HSS (high speed steel) HSS
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 3.94
18 Customer Reviews
The reviews are automatic translation.
Steel processing
From Japan
On 2018-03-16 21:08:26
I used it for drilling 9 mm steel plate. I think that there is no problem with sharpness, it is cheap and good product. Since we only use 4 holes, the durability is now evaluated.
This review is about item#2618796.
Motorcycle Parts Processing
From Japan
On 2018-03-05 15:40:19
It is good that it is inexpensive and it is inexpensive and can be used without being used frequently. When there are no schedule of use only several times, it is saved when there is an inexpensive product of the monotaro brand. This time I just wanted to open a hole so it was satisfactory as I could use without problems.
This review is about item#2618814.
Iron sheet perforation operation
From Japan
On 2018-02-09 20:33:14
It is the same as a maker item. I usually use it. There are no drawbacks.
This review is about item#2618796.
Production of parts
From Japan
On 2018-01-19 14:50:06
I thought it was okay because the outer box was doing so much, but the contents were not problematic. I can cut it well as usual.
This review is about item#2618796.
i Machine repair
From Japan
On 2017-12-01 23:44:11
It was a product only fitted to the drill chuck diameter, and it was not a thing with grooves or chamfereds for detention, like the main manufacturers. When load is applied, it rotates idly, it takes time and effort for drilling work, in case of total consideration? Though it seems that there is no particular problem as things as kiri ...
This review is about item#2618796.
Color etc etc, create small articles
From Japan
On 2017-09-26 14:28:05
Because it was about half price of home center I bought it and tried it. Until now I was scraping the stick with sandpaper It is easy to clean up in the same way cleanly I should have bought it sooner. It is vs aluminum, but the sharpness is also good.
This review is about item#2618805.
From Japan
On 2017-08-15 16:47:10
The price is cheap! But the product is perfect. This size tends to be pretty expensive Easy price, strength is also helpful and saved
This review is about item#2618805.
Machine remodeling
From Japan
On 2017-07-18 16:07:06
I am satisfied with the cost. It can be used for a hand drill and work has become easier.
This review is about item#02618796.
Hole drilling for shaft
From Japan
On 2017-06-02 17:40:56
The low price of the unique monotaro is very helpful and thankful but I was surprised to see the goods that arrived! It was a worn-out box (package) that I thought "this is really new?" It was already terrible. The product in the box seems to be okay .... worry…. It was a convincing commodity if it is second hand.
This review is about item#2618832.
Used during machine repair work.
From Japan
On 2017-04-10 15:28:56
With a drill on hand, you can catch only up to φ13, so you need a snout.
This review is about item#2618796.